Buy more than* S$200* and get FREE SHIPPING

  • Insert for strike cutting machining
  • Insert for strike cutting machining
  • Insert for strike cutting machining

Insert for strike cutting machining GTR3-8D

3.00 (1)
Item.#
05376411
Mfr.#
GTR3-8D
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
K (degree)
8
Dimension r (mm)
0.2
Material
IC354
Cutting Range
During high speed processing
Dimension W (mm)
3.1
TRUSCO Part Number
145-6873
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting processing
3
From Japan
On 2015-03-11 16:45:29
Sharpness as usual
This review is about item#05376411.