Buy more than* S$200* and get FREE SHIPPING

  • Insert for cutting off processing
  • Insert for cutting off processing
  • Insert for cutting off processing

Insert for cutting off processing GTN3

4.50 (4)
Item.#
05376996
Mfr.#
GTN3
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.20(+/-0.05)
Material
IC354
Cutting Range
Medium and high speed processing
Dimension W (mm)
3.1(+/-0.1)
TRUSCO Part Number
145-5940
Work Material
P (steel) / M (stainless steel)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
NC lathe processing
5
From Japan
On 2017-06-17 21:44:21
It is a very strong and long lasting tool It is ideal for a hard work
This review is about item#5377005.
NC lathe
3
From Japan
On 2017-03-24 18:48:22
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5376996.
Cutting by NC lathe.
5
From Japan
On 2016-01-12 15:16:00
I am using it for cutting of stainless steel, but it is better to hold it than IC 354.
This review is about item#05377005.
Used for cutting steel work
5
From Japan
On 2013-12-24 20:07:18
It is a chip that is used with cutting oil, but it is sticky, stiff hard steel, sticky to all the sticky steel. I have never used anything else to use it. It would be better if the greed could be improved a little more, but it is probably proportional to the technology of the user.
This review is about item#05376996.