Buy more than* S$200* and get FREE SHIPPING

  • Insert for cutting off processing
  • Insert for cutting off processing
  • Insert for cutting off processing
  • Insert for cutting off processing

Insert for cutting off processing GTN3

4.33 (3)
Item.#
05377005
Mfr.#
GTN3
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
IC328
Cutting Range
Low cutting speed in
Dimension W (mm)
3.1(+/-0.1)
TRUSCO Part Number
145-5931
Dimension r (mm)
0.20(+/-0.05)
Work Material
P (steel) / M (stainless steel) / S (difficult-to-cut materials)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
NC lathe
3
From Japan
On 2017-03-24 18:48:22
There is no problem. In addition, it purchases if necessary.
This review is about item#5376996.
Processing the cutting-off by the NC lathe.
5
From Japan
On 2016-01-12 15:16:00
While you are using the cutting-off processing of stainless steel, good to have than IC354.
This review is about item#05377005.
Use in steel cutting-off work
5
From Japan
On 2013-12-24 20:07:18
Over a period of cutting oil has been used, but hard without the bite of steel, is a chip in time for all Nebakkoi steel. I never used the others so as to use it. Although it is sufficient to improve a little more durability Speaking greed it would be there in the technology and the proportional relationship of the user.
This review is about item#05376996.