Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert for cutting off processing

Insert for cutting off processing GTN2

4.50 (2)
Item.#
05377111
Mfr.#
GTN2
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.16(+/-0.05)
2014 TRUSCO Published Page
1-0411
TRUSCO Part Number
624-2081
Dimension W (mm)
2.2(+/-0.1)
Material
IC30N
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Nc When turning lathe
4
From Japan
On 2017-02-28 20:16:49
Although there is no dissatisfaction with goods, sometimes it is a nuisance because of lack of items etc.
This review is about item#5377102.
processing
5
From Japan
On 2016-05-30 08:42:31
I am using it without problems. It is very satisfying to reach the next day on shipment on the day
This review is about item#05377093.