Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert for strike cutting machining

Insert for strike cutting machining GFN3

Item.#
05379963
Mfr.#
GFN3
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Dimension W (mm)
3
Material
IC328
Egocentric
Without
Cutting Range
Medium and low speed cutting.
TRUSCO Part Number
145-2614