Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DGR3102J-6D

Item.#
05381591
Mfr.#
DGR3102J-6D
Package Qty.
1Box(10PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
K (degree)
6
Dimension r (mm)
0.20
Dimensions L (mm)
20.4(+/-0.1)
Material
IC354
Drilling Depth
18.0(Tmax)
Dimension W (mm)
3.10
2014 TRUSCO Published Page
1-0407
TRUSCO Part Number
146-0595