Buy more than* S$200* and get FREE SHIPPING

  • Point

Point DGR3102C-8D

5.00 (1)
Item.#
05381686
Mfr.#
DGR3102C-8D
Package Qty.
1Box(10PC)
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Drilling Depth
18.0(Tmax)
K (degree)
8
Dimension W (mm)
3.10
Material
IC1028
Dimension r (mm)
0.20
Dimensions L (mm)
20.5(+/-0.1)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Issukar's cutting chip is so powerful as SUS material, so I bought it.
5
From Japan
On 2011-08-03 19:47:52
I buy it because the tip of Iscar lasts for SUS material.
This review is about item#05381616.