Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Point

Point DGR3102C-6D

5.00 (1)
Item.#
05381722
Mfr.#
DGR3102C-6D
Package Qty.
1Box(10PC)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Drilling Depth
18.0(Tmax)
TRUSCO Part Number
146-0552
Dimension r (mm)
0.20
Dimensions L (mm)
20.6(+/-0.1)
2014 TRUSCO Published Page
1-0407
K (degree)
6
Dimension W (mm)
3.10
Material
IC20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Issukar's cutting chip is so powerful as SUS material, so I bought it.
5
From Japan
On 2011-08-03 19:47:52
I buy it because the tip of Iscar lasts for SUS material.
This review is about item#05381616.