Buy more than* S$200* and get FREE SHIPPING

  • Insert for cutting off processing

Insert for cutting off processing DGN3102J

5.00 (1)
Item.#
05382894
Mfr.#
DGN3102J
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Drilling Depth
18.0(Tmax)
Dimension W (mm)
3.1
Dimensions L (mm)
19.9(+/-0.1)
TRUSCO Part Number
145-8965
Dimension r (mm)
0.2
Cutting Range
Low cutting speed in
Material
IC328
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe cutting-off processing
5
From Japan
On 2010-11-13 09:02:31
very good
This review is about item#05382903.