Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Insert for strike cutting machining
  • Insert for strike cutting machining
  • Insert for strike cutting machining

Insert for strike cutting machining DGN3102C

Item.#
05382955
Mfr.#
DGN3102C
Package Qty.
1Box(10PC)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Depth
18.0(Tmax)
Dimension W (mm)
3.1
Cutting Range
During high speed processing
TRUSCO Part Number
145-8922
Dimension r (mm)
0.2
Dimensions L (mm)
20.1(+/-0.1)
Material
IC354