Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert for strike cutting machining
  • Insert for strike cutting machining
  • Insert for strike cutting machining

Insert for strike cutting machining DGN3102C

Item.#
05382964
Mfr.#
DGN3102C
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Drilling Depth
18.0(Tmax)
Dimension W (mm)
3.1
Material
IC328
Cutting Range
Medium and low speed cutting.
Dimension r (mm)
0.2
Dimensions L (mm)
20.1(+/-0.1)
TRUSCO Part Number
145-8914