Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert for strike cutting machining
  • Insert for strike cutting machining
  • Insert for strike cutting machining
  • Insert for strike cutting machining

Insert for strike cutting machining DGN2202J

Item.#
05383201
Mfr.#
DGN2202J
Package Qty.
1Box(10PC)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Cutting Range
Medium and low speed cutting.
Dimension r (mm)
0.2
Dimensions L (mm)
19.8(+/-0.1)
TRUSCO Part Number
145-8825
Drilling Depth
18.0(Tmax)
Dimension W (mm)
2.2
Material
IC328