Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TGMF302

Item.#
05385466
Mfr.#
TGMF302
Package Qty.
1Box(10PC)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2(+/-0.05)
Dimensions L (mm)
13.50(+/-0.1)
Dimension W (mm)
3.00(+/-0.05)
Material
IC428