Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert GFG4.7-LP

Item.#
05392807
Mfr.#
GFG4.7-LP
Package Qty.
1Box(10PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.30
Dimension W (mm)
4.7(+/-0.1)
Processing Range (mm)
55-102
Material
IC20