Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Integrated holder for notch machining
  • Integrated holder for notch machining
  • Integrated holder for notch machining

Integrated holder for notch machining SGTHR 2020-3

Item.#
05423747
Mfr.#
SGTHR 2020-3
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Removal Wrench
ESG-1
Dimensions H2(mm)
25
Dimensions B (mm)
20
Dimensions A (mm)
2.4
Dimension H (mm)
20
TRUSCO Part Number
145-3599
Dimensions H4 (mm)
0
Dimension W (mm)
3.1
Dimension D (phi mm)
45
Dimension L1 (mm)
25
Dimensions L (mm)
120