Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing

Holder for parting off processing SGIH 53-9

4.00 (2)
Item.#
05425016
Mfr.#
SGIH 53-9
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Compatible Tip
GT □
Dimensions A (mm)
8
TRUSCO Part Number
626-2392
Thickness W (mm)
9.6
Dimensions H3 (mm)
45
Overall Length L (mm)
260
Width B (mm)
52.6
2014 TRUSCO Published Page
1-0418
Removal Wrench
ESG-9
Dimension D (phi mm)
250
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-03-24 18:36:02
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5425131.
Cutoff on a desktop lathe
5
From Japan
On 2015-04-21 18:06:04
It is convenient because you can change the depth of the cutoff with the holder's grip.
This review is about item#05425156.