Buy more than* S$200* and get FREE SHIPPING

  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing

Holder for parting off processing SGIH 32-8

4.00 (2)
Item.#
05425052
Mfr.#
SGIH 32-8
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions H3 (mm)
25
Compatible Tip
GT □
Dimensions A (mm)
6.8
Thickness W (mm)
8
Dimension D (phi mm)
120
Overall Length L (mm)
150
Width B (mm)
32
Removal Wrench
ESG-9
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-03-24 18:36:02
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5425131.
Cutoff on a desktop lathe
5
From Japan
On 2015-04-21 18:06:04
It is convenient because you can change the depth of the cutoff with the holder's grip.
This review is about item#05425156.