Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing
  • Holder for parting off processing

Holder for parting off processing SGIH 26-3

4.00 (2)
Item.#
05425131
Mfr.#
SGIH 26-3
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
26
Thickness W (mm)
3.1
Dimensions H3 (mm)
21.4
Compatible Tip
GT
Dimensions A (mm)
2.4
TRUSCO Part Number
145-3891
Removal Wrench
ESG-1
Dimension D (phi mm)
75
Overall Length L (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-03-24 18:36:02
There is no problem. In addition, it purchases if necessary.
This review is about item#5425131.
The cutting-off of a tabletop lathe
5
From Japan
On 2015-04-21 18:06:04
Because it is changing the depth of the cutting-off in the grip of the holder, it is useful.
This review is about item#05425156.