Buy more than* S$200* and get FREE SHIPPING

  • Double Bulb S25/BAY15d 12V
  • Double Bulb S25/BAY15d 12V
  • Double Bulb S25/BAY15d 12V

Double Bulb S25/BAY15d 12V A4879

4.76 (41)
Item.#
05483082
Mfr.#
A4879
Package Qty.
1Box(10PC)
Ship pack of
1
13.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
12
Rated Power (W)
2013/08/23
Color
Clear
Connector
BAY15d
Application
Stop/Tail, cornering, turn signal lamp
Type
Double bulb
Customer Reviews
5 star 35
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.76
41 Customer Reviews
The reviews are automatic translation.
Vehicle repair
5
From Japan
On 2017-01-25 15:50:32
Truly is a Stanley product. 6 years ago, two vehicles, which was replaced with the same for a period of time One was replaced three times with third-party products.
This review is about item#5483082.
Car tail lights
5
From Japan
On 2017-01-21 15:21:36
I do cheaper than buying separately. Because it is consumables Also it makes use of.
This review is about item#10926982.
Maintenance of motor vehicles
4
From Japan
On 2016-12-20 20:32:02
Indeed is the leading manufacturer of the product. Peace of mind to you can use.
This review is about item#10926982.
Replacement of burned out
5
From Japan
On 2016-11-07 22:24:11
This type also we have fewer This is the most simple. lED's whether repairs Bu takes a lot.
This review is about item#5483082.
Brake bulb replacement
3
From Japan
On 2016-09-07 23:44:15
It arrived to was not manufactured by Japan. I wanted you described. Or more of the handsome is good Do ~
This review is about item#5483082.
Use the two-wheeled
5
From Japan
On 2016-08-23 19:07:22
But we all satisfy cheaply first quickly will correspond price.
This review is about item#5483082.
Car maintenance
5
From Japan
On 2016-04-20 08:18:44
At all no problem. cheap.
This review is about item#10926982.
Clearing work
5
From Japan
On 2016-04-15 18:45:02
Of course, no problem at all
This review is about item#10926982.
Burned out
5
From Japan
On 2016-03-30 17:03:53
You can use normally,
This review is about item#10926982.
Car maintenance
5
From Japan
On 2016-03-10 11:08:13
Cost, quality surface both very happy. Stock, it is no longer we will soon, also to buy.
This review is about item#10926982.