Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN42MT

4.62 (8)
Item.#
05484035
Mfr.#
SDKN42MT
Package Qty.
1Box(10PC)
Ship pack of
1
55.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SDKN42MT
Relief Angle (degree)
15
Cutting Blade Length (mm)
12.7
Tolerance
+/-0.075
Shape
90degree square
Holes With/Whithout
None
Breaker
For cutting difficult-to-cut materials
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Thickness (mm)
3.18
Material
A30N
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2017-10-25 15:05:52
I bought it for wait for the chips I had been using until the previous time was bad
This review is about item#5484071.
Cutting with milling cutter
5
From Japan
On 2015-12-22 23:33:39
ACP 200 and 300 are separately used depending on the material such as stainless steel and SCM SKD! The price is also cheap and it can be used quite well. The finish is beautiful It is a commodity that I do not buy and lose!
This review is about item#32742071.
Cutting of 304
5
From Japan
On 2015-12-09 21:54:43
It is durable against the austenitic stainless steel such as 304 from the cotton chips of the original monotary. If it is a ferritic system such as 430, it is enough for a monotaro chip
This review is about item#05484035.
fries
5
From Japan
On 2015-09-10 21:48:31
I am using it for stainless cutting! It's okay not to tip it well because it does not cut comma 5 mm only once, but it is a good tip for stainless steel! The cutting surface is beautifully finished if you change the tip frequently depending on the quality of the material
This review is about item#32742062.
Cutting of steel materials
5
From Japan
On 2015-03-03 13:07:26
As the price is offered cheaply, it is very helpful as a consumable item
This review is about item#05484071.
SUS 304, 316, 316 L, etc.
5
From Japan
On 2013-10-11 23:15:46
It is stable cutting with stainless steel processing.
This review is about item#32742062.
Stainless steel surface processing
4
From Japan
On 2013-09-11 13:12:45
Besides, I use it because I do not know any more stainless steel chips. If there is a new tip suitable for stainless steel machining more than this, we will consider it.
This review is about item#05900194.
Milling
5
From Japan
On 2013-04-24 22:23:39
I always use it! It is most at 45c! I use it by rough grinding when I tip it, other material skd sks I am using all the foundry etc. I am missing but it's quite useful, so it's fine. Various kinds of chips are dedicated exclusively but they can also cut quite well with this chip even with high price.
This review is about item#05484071.