Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43R

Item.#
05484184
Mfr.#
TEEN43R
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Without
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Egocentric
Right
Pricision
Quas -precision grade
Shape
60 degree equilateral triangle
Blade Length l (mm)
4.8
Relief Angle (degree)
20
Thickness T (mm)
4.76
Inscribed Circle Diameter (phi mm)
12.7
Work Material
K (cast iron)
Material
G10E