Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SFKN12T3AZTN

Item.#
05484403
Mfr.#
SFKN12T3AZTN
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SFKN12T3AZTN
Inscribed Circle Diameter (phi mm)
12.7
Tolerance
+/-0.075
Material
A30N
Breaker
For cutting difficult-to-cut materials.
Relief Angle (degree)
25
Cutting Blade Length (mm)
12.7
Thickness (mm)
3.97
Holes With/Whithout
Without
Shape
90-degree squareuare