Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert SFKN12T3AZTN

Item.#
05484437
Mfr.#
SFKN12T3AZTN
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SFKN12T3AZTN
Inscribed Circle Diameter (phi mm)
12.7
Tolerance
+/-0.075
Material
T250A
Holes With/Whithout
None
Shape
90degree square
Relief Angle (degree)
25
Cutting Blade Length (mm)
12.7
Thickness (mm)
3.97
Work Material
P (steel)
Breaker
For cutting difficult-to-cut materials