Buy more than* S$200* and get FREE SHIPPING

  • Stud Finder

Stud Finder 78613

4.86 (7)
Item.#
05489486
Mfr.#
78613
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
MAIN BODY: ABS PLASTIC (ANTIBACTERIALS INCLUDED) NEEDLE: STAINLESS STEEL SUS304FH
Magnet
Without
Point Diameter (mm)
21
Size
M
Use Wall Thickness (mm)
(Maximum) 15
Dimension (mm)
166 X 21 phi
Detection Depth
15
Weight (g)
30
Overall Length (mm)
166
Purpose
Disaster: bracket fitted furniture collapse prevention of earthquake. Moving: products for mounting curtain rails, etc.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Find the foundation of the ceiling
5
From Japan
On 2017-07-17 15:18:05
It is easy to post bulletins in large and small pieces in the room.
This review is about item#5489495.
Foundation
5
From Japan
On 2017-05-12 16:45:49
Sensor type ones quickly broke, but eventually I noticed that this primitive product would satisfy the need. I also had a needle of change, I felt conscientious.
This review is about item#36939682.
Light subterranean survey
5
From Japan
On 2016-06-08 23:53:56
There is a lock function, usability is good.
This review is about item#05489495.
Find air conditioning ground
4
From Japan
On 2015-02-24 08:26:50
Although it was used for searching the foundation of the air conditioner, it was possible to use it even with the undercoat of double tightness.
This review is about item#36939664.
Foundation
5
From Japan
On 2014-09-10 21:29:27
Cheaper than mass merchandisers!
This review is about item#05489495.
Foundation
5
From Japan
On 2014-06-20 15:05:03
I bought a monotaro brand wall reverse detector MRO - 533, but I am using it in the case of a needle hole OK on the wall that I can not have confidence. In the case of a board, it is natural that there is no mistake than a sensor expression as the feeling of wood is transmitted to the fingertip when there is a stud. Since the needle is not so thick, it is not conspicuous when the needle hole goes a little away, and there is no guide, so it did not bend like the one made by hand with a needle. However, if precision is required, such as in the case where the width of the stud is narrow as the pitch is bisected by two horizontal screws or the like, the needle hole becomes full. Well, this may only be my skill being immature. Although it is still used only in wooden construction, if it is a big nail or screw, even under the board, even if you let go of your hand it will not fall but it will stick properly, so I think that it will definitely be understood by LGS.
This review is about item#36939682.
Mounting curtain rail
5
From Japan
On 2013-03-06 11:14:49
Since the magnet will tell you the position of the nail, it is very convenient for finding the base.
This review is about item#36939682.