Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buflex Green

Buflex Green 7300

4.67 (3)
Item.#
05490021
Mfr.#
7300
Package Qty.
1Box(100Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use only Buflex pads with Buflex and use on water polishing.
Sheet Size (mm)
Two holes
Shape
Sheet type
Purpose
Old paint coat foot (Smudging portion foot) * Please use Buflex Black on leg attachments (the barrier between the old coatings and refinishing coatings) on gradation portion of pillar.
Dimension (mm)
114x70
Compatible
Bafurepatto NS (9340) Bafurepatto NH (9341)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lacquered polishing work
4
From Japan
On 2017-10-10 21:39:43
It is easy to use without deep scratches. Because the material is thin, it is easy to use even on curved surfaces.
This review is about item#5490021.
Mirror finish
5
From Japan
On 2016-06-13 09:18:19
Very easy to use and beautiful. If you desire grease cleaning after finishing, I want a version with a back side not sealed and a one with a slightly lower count. (It may be that Acirex is hitting it, but it is clothy and difficult to use, and somehow cloudy comes out after cleaning, so it is not suitable for polishing of transparent resin.) For now, it is a must-have item.
This review is about item#05490021.
Motorcycle sales / repair
5
From Japan
On 2014-06-05 09:37:56
Because of the budget, we used similar products until now, but we purchased green and black now. Performance is not complain. Working time is shorter than that of similar products, but surface uniformity is superior. It is truly. If you sell in pieces, I think that you can sell more even if you increase unit price. How many years will it take for a merchant to use one box? The number of boxes is said to be an idea. There seems to be surprisingly many end users who want it. Although contrary to the above contents, it is required to use a suitable ude for use. A hurdle may be too high for the end user to master it. So, it may be that the conscience of the manufacturers is saying, "We only sell with that number of boxes."
This review is about item#05490021.