Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buflex pad NS
  • Buflex pad NS
  • Buflex pad NS

Buflex pad NS 9340

5.00 (2)
Item.#
05490064
Mfr.#
9340
Package Qty.
1Pack(2Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For use on flat and curved surfaces, For use on flat and curved surfaces
Type
Soft type, Soft Type
Application
For use on flat and curved surfaces, Plane, curved surface portion for
Dimensions (Vetical x Horizontal x Thickness) (mm)
114 x 70 x around 49, 114x70xAbout49
Compatible
Buflex Green (7300), Buflex Black (7100), Server flex Green (7300) server Flex Black (7100)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To sharpen the painted surface
5
From Japan
On 2017-02-08 17:44:43
It is soft to polish the painted surface and its shape changes according to various surfaces and it is easy to polish
This review is about item#5490064.
Polish polish
5
From Japan
On 2015-04-06 11:07:41
Since it was originally used, usability is good. It is just good for sharpening the 3D shape.
This review is about item#05490064.