Buy more than* S$200* and get FREE SHIPPING

  • Buflex pad NH
  • Buflex pad NH
  • Buflex pad NH

Buflex pad NH 9341

4.50 (2)
Item.#
05490073
Mfr.#
9341
Package Qty.
1Pack(2Sheet)
Ship pack of
1
25.77 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For plane region, For plane region
Type
Hard type, Hard type
Application
For plane region, For flat surface
Dimensions (Vetical x Horizontal x Thickness) (mm)
114 x 70 x around 49, 114 x 70 x about49
Compatible
Buflex Green (7300), Buflex Black (7100), Buff REXX green (7300) , buff REXX black (7100)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polish polish
5
From Japan
On 2015-04-06 11:08:33
Usability is good as it is originally used. This one is better for polishing a lot of flat surfaces.
This review is about item#05490073.
Skin conditioning of paint finish, removal of dust
4
From Japan
On 2014-01-23 13:13:19
Because the paper pasting part is peeled off for the price, I want you to raise the durability a little more. Since you can not use paper without a pad, we will continue to use it.
This review is about item#05490073.