Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Strainer S

Paint Strainer S -

4.80 (5)
Item.#
05490195
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh
280 microns
Dimension (phi x Height H) (mm)
120x100
Mesh
#100
Material
(Mesh) cotton
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Dust removal of paint
5
From Japan
On 2017-02-08 17:52:56
It is inexpensive and easy to handle and feel good to arrange garbage arrangements for paint
This review is about item#5490195.
For removing paint foreign matter
5
From Japan
On 2015-03-06 14:30:23
There is no clogging, even if the viscosity is high, there is no problem.
This review is about item#05490195.
Dust filtration of organic solvent
5
From Japan
On 2013-12-18 15:46:19
There is no particular problem.
This review is about item#05490195.
Filtration of acrylic paint
5
From Japan
On 2013-06-02 17:31:23
When refilling acrylic paint to air spray gun, so that impurities (garbage and lumps of paint) do not get into cup of spray gun (because dust adheres to product) With this product paintstrainer S Due to the disposable price being used every hour
This review is about item#05490195.
Painting
4
From Japan
On 2008-11-15 09:41:48
The base paper is thin so paint sucks
This review is about item#05490195.