Buy more than* S$200* and get FREE SHIPPING

  • Paint Strainer
  • Paint Strainer
  • Paint Strainer

Paint Strainer -

5.00 (1)
Item.#
05490204
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mesh
190 microns
Dimension (phi x Height H) (mm)
155x130
Mesh
#120
Material
(Mesh) nylon
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of paint
5
From Japan
On 2014-09-08 13:18:33
Because the price is easy and it can be used disposable, it will be cost down and since the mesh is solid, it is using for meshing separately
This review is about item#05490204.