Buy more than* S$200* and get FREE SHIPPING

  • Scotch Automatic Body Repair Tape

Scotch Automatic Body Repair Tape 6930

5.00 (2)
Item.#
05490423
Mfr.#
6930
Package Qty.
1Roll
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gloss
Available
Tape Thickness (mm)
0.125
Base Material
Aluminum
Base Material Thickness (mm)
0.11
Tape Length (m)
3.17
Tape Width (mm)
50.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of corrosion and damage part of the car and machinery
5
From Japan
On 2015-02-21 00:48:08
There is a moderate thickness as the adhesive force, to you can paste even pasted surface is not a little dirty, even if a large repair parts, a hippopotamus in a considerable surface - easy to use and can be.
This review is about item#05490423.
Hole closing temporary
5
From Japan
On 2013-11-14 21:11:35
Use adhesive to the temporary repair of holes availabe in Tyco's small corrosion of rust of the mixer truck is also there feeling good in the emergency.
This review is about item#05490423.