Buy more than* S$200* and get FREE SHIPPING

  • Clean Paperboard

Clean Paperboard -

4.33 (6)
Item.#
05490441
Mfr.#
-
Package Qty.
1Pack(30Sheet)
Ship pack of
1
22.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Patty cladding plate
Dimension (mm)
230x280
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Used to work such as an automobile repair.
3
From Japan
On 2016-01-13 17:19:09
It survived because it is not necessary to clean after use in disposable. However, if the continue to use about half of the board and the paper you have is always peeling, and are used taped, but I very good and I am the improvement of the neighborhood, thank you.
This review is about item#05490441.
As a surface plate of putty when the vehicle sheet metal
5
From Japan
On 2015-02-19 21:57:25
Weight, hardness, quality of paper, is impeccable Is the ease of settlement. We additional order. Seeking I had this!
This review is about item#05490441.
Two-wheel, four-wheel of sheet metal
5
From Japan
On 2014-11-23 14:15:53
Now very comfortably it eliminates the need of cleaning. Certainly I think that the next also want to buy!
sheet metal
5
From Japan
On 2014-09-05 19:16:24
I think that it is convenient and good products. Only turn over I use. It is easy. Made of coated paper, dried and become wet is like would wavy surface. But you can use. Is cheaper than the real store, but as there is also a little more cheap place in mail order.
This review is about item#05490441.
Automotive sheet metal paint work
3
From Japan
On 2013-01-18 12:22:43
It used in the putty with work at the time of sheet metal - paint job of the car. It is the same as the things of the paint shop where you purchased, but would like to ask a further price reduction since the frequency of use is high mono. I wonder if some cheap place of feeling compared to the paint dealer of price?
This review is about item#05490441.
As Teiita of putty
5
From Japan
On 2009-06-16 12:44:53
Since the cleaning that it is aluminum Teiita effort, it has come in handy a disposable paper board.