Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Lamp

Hand Lamp CM-10G

4.00 (2)
Item.#
05490484
Mfr.#
CM-10G
Package Qty.
1PC
Ship pack of
1
77.08 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Specification
2P12A125V ground with
Electric Wire Specification-Classification
VCT
Lighting System
AS type 100W bulb with seismic
Rated Power Consumption (W)
100
Rated Voltage (V)
100
Weight (kg)
1.96
Body Dimensions (Diameter x Length)(mm)
95x353
Electric Wire Specification - Thickness (mm)
1.25
Number of Cores
3
Electric Cable Specification - Length (m)
10
Cord Length (m)
10
Cycle(Hz)
50/60 combined
TRUSCO Part Number
370-2961
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2013-06-04 15:04:54
Compared to the product that has been purchased from other stores until now, equipment and code was been able durable. Until now it had been the will Kaikae many times, this time is likely to use long.
This review is about item#05490484.
Inspection of the air conditioner, etc.
4
From Japan
On 2008-03-09 12:55:22
Code is long and easy to use.
This review is about item#05490484.