Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fender Mate

Fender Mate S010

by GM
5.00 (1)
Item.#
05490563
Mfr.#
S010
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
900x600
Material
Special foaming body, fabrics
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-06-03 20:08:48
The price is also reasonable and useful. It is the second purchase.
This review is about item#05490563.