Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tire Stopper
  • Tire Stopper
  • Tire Stopper

Tire Stopper CY-0034

5.00 (1)
Item.#
05490642
Mfr.#
CY-0034
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In case of working after parking construction vehicle, or flat tire repair and chain installation and removal at slope
Material
Synthetic rubber
Dimensions A (mm)
150
Weight (kg)
2
Dimensions C (mm)
200
Color
Black
Dimensions B (mm)
100
Type
For 6t car
Compatible
Possible to 6t vehicles from light car
Specification
Easy to use tahnks to handle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car crash
5
From Japan
On 2014-05-29 16:34:25
It is very good to fit on the tire
This review is about item#05490651.