Buy more than* S$200* and get FREE SHIPPING

  • Tire Stopper
  • Tire Stopper
  • Tire Stopper

Tire Stopper CY-0035

5.00 (1)
Item.#
05490651
Mfr.#
CY-0035
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
In case of working after parking construction vehicle, or flat tire repair and chain installation and removal at slope
Material
Synthetic rubber
Dimensions B (mm)
100
Type
For 2t vehicles
Compatible
Available from minicars to 2t car
Color
Black
Dimensions C (mm)
150
Dimensions A (mm)
100
Weight (kg)
0.75
Specification
Short fiber included. High intensity. With hole
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car crash
5
From Japan
On 2014-05-29 16:34:25
It is very good to fit on the tire
This review is about item#05490651.