Buy more than* S$200* and get FREE SHIPPING

  • Electric Battery, Alkali Aa 6for Stylus

Electric Battery, Alkali Aa 6for Stylus 65030

3.25 (4)
Item.#
05490685
Mfr.#
65030
Package Qty.
1Pack(6PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
6 Type AA
Size
Unit 6
Type
HIGH-PERFORMANCE ALKALINE BATTERIES AAAA
Diameter (phi mm)
8
Overall Length (mm)
43
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For tablet PC touch pen
5
From Japan
On 2018-03-25 14:01:55
Tablet PC touch pen? Although it was used for, it purchased without being able to find it at a local shop. I think that there is no problem, but it seems there is no room for selection. It was the same thing that is used for genuine products of domestic PC manufacturers.
This review is about item#5490685.
Building facility maintenance, work on the ceiling back
2
From Japan
On 2017-05-26 16:08:39
I purchased it as a spare at the same time as a light. Since the battery attached to the light was exhausted, it was replaced, but as soon as the battery became dark, the battery voltage was measured and it was only a few V by a few. The other two were 1.2 to 1.3V. Even though it is a high battery, was it worse around?
This review is about item#5490685.
A little doubt
3
From Japan
On 2016-07-21 16:29:05
Is there a difference between a stylus and an ordinary alkaline battery A 6?
This review is about item#05490685.
I got it for pen lights
3
From Japan
On 2013-01-18 20:04:06
Is there no demand or expensive is a neck !?
This review is about item#05490685.