Buy more than* S$200* and get FREE SHIPPING

  • Eye All Mirror
  • Eye All Mirror
  • Eye All Mirror

Eye All Mirror DI-1801

5.00 (3)
Item.#
05490703
Mfr.#
DI-1801
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Radius Curvature (mm)
600
Visor
Chromium plating
Outer Frame
Chrome-plated, silver
Weight (kg)
1.22
Accessories
4 pieces mounting screws
Material (mirror)
Glass
Mirror Effect Diameter (mm)
300
Dimensions (phi mm)
310
Type
Round type
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It installed under the sign of the store parking lot.
5
From Japan
On 2016-06-19 10:10:25
The size is also exactly good size, and it is worth it to be easy to see when checking. It is saved when the mounting bracket (including screws) on the back of the mirror is rusty material.
This review is about item#05490712.
Installed to confirm blind spots in the factory passage
5
From Japan
On 2015-04-19 18:13:42
It is useful because it is attached to the flat surface of the wall, ceiling etc. without jig
This review is about item#05490703.
Confirm gateway
5
From Japan
On 2012-06-05 20:58:04
It was affordable and secure.
This review is about item#05490712.