Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube

Tepra PRO Tape Heat Shrinkable Tube SU5S

4.50 (18)
Item.#
05491464
Mfr.#
SU5S
Package Qty.
1Pack(5Roll)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
2.5
Character
Black text on white
Tape Width (mm)
phi5(phi2.8?5.5)
Caution
phi 11mm tube cannot be used on corresponding machines beyond 24mm.
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Marking of electric wire
2
From Japan
On 2018-02-23 08:43:05
The basic idea is good, I liked the point that it can be used easily I think that the material is one step now, it is not flexible after shrinkage and it is deviated from the terminal. I think that this is the best product if this is improved.
This review is about item#6167646.
Electrical construction
5
From Japan
On 2016-11-04 09:14:15
I am very saved because it is a product that is not handled even in large stationery stores and office machine shops.
This review is about item#6167646.
Home work
5
From Japan
On 2016-07-25 20:35:22
The print quality was good, it was easy to use.
This review is about item#06167646.
Easy to understand by displaying on automotive, home wiring
4
From Japan
On 2016-07-24 21:31:57
There is no stock at home electronics stationery stores, it can be obtained with MonotaRO and it will be very helpful
This review is about item#06167646.
Control panel repair
5
From Japan
On 2016-07-22 15:29:15
It is very convenient when organizing wiring.
This review is about item#05491464.
During machine maintenance
4
From Japan
On 2016-05-07 05:44:31
It will be saved if there are products with a slightly smaller size.
This review is about item#06167646.
Foolishly
2
From Japan
On 2016-03-16 00:34:49
I want the kind of size a little more
This review is about item#06167655.
Wire display
5
From Japan
On 2016-03-05 13:34:37
Character does not collapse even if it contracts
This review is about item#06167646.
Display wiring number
5
From Japan
On 2015-08-27 21:27:10
I am using it for line number indication in the board. Since it is a small-scale device, it is convenient to use it with a Tepra on hand even if it is not a dedicated device. It is better to use kanji display and symbols and graphics. If there is a color other than white, I think that the place of use will spread with Gun. Although it will not be general for the product, I want you to continue selling it in the future.
This review is about item#06167646.
Create control circuit
4
From Japan
On 2014-03-14 21:48:19
Since we are not specialized in creating control circuits, we continue to use it, but I think there is a problem in terms of cost performance. The trouble of heat shrinkage is a little labor. However, it is the best that can be used in a general purpose tepra.
This review is about item#05491464.