Buy more than* S$200* and get FREE SHIPPING

  • KING File A4 Vertical

KING File A4 Vertical 1478

4.86 (7)
Item.#
05491866
Mfr.#
1478
Package Qty.
1PC
Ship pack of
1
14.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
243
Number of Holes
2 holes
Storage Number of Sheets
800
Color
Gray
Accessories
1 set of color index
Green Purchasing Law
Compatible
Material
Cover core material: recycled paper Pasted cover: olefin material Binding equipment: steel
Height (mm)
307
Filing Thickness (mm)
80
Across Back (mm)
96
Size
A4
Back Label Color
Red
Type
Vertical
Opening /Closing
Double door
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For office
5
From Japan
On 2016-05-06 15:41:46
A very good usability because the manufacturer goods
This review is about item#00622115.
Filing
5
From Japan
On 2016-04-08 16:36:02
It is very handy.
This review is about item#00622115.
File of documents
5
From Japan
On 2016-03-02 15:19:17
It is very convenient and can file the documents also from behind from before. Even thickness There you can save a lot of documents.
This review is about item#00293852.
For large amounts of report submission
5
From Japan
On 2015-09-24 15:58:18
And are sound, good because even in large capacity it can cope.
This review is about item#00622255.
Organizing materials
4
From Japan
On 2015-03-19 11:08:39
File is I think was taken out because the open from the left and right convenient, material is not so much a need among small.
This review is about item#05491771.
Replacement of filing
5
From Japan
On 2014-05-19 14:30:11
Replacement in the update we use to frequent file. Double door is easy to use indeed There is only office supplies manufacturer's.
This review is about item#05491875.
Filing
5
From Japan
On 2012-10-02 17:46:07
There is only a well-known manufacturers, usability is a perfect score.
This review is about item#05491875.