Buy more than* S$200* and get FREE SHIPPING

  • KING File B5
  • KING File B5
  • KING File B5
  • KING File B5

KING File B5 1455

5.00 (1)
Item.#
05491902
Mfr.#
1455
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
267
Color
Blue
Filing Thickness (mm)
50
Storage Number of Sheets
500
Opening /Closing
Double door
Number of Holes
2 hole
Size
B5 vertical
Width (mm)
215
Across Back (mm)
66
Accessories
Color index set
Material
Olefinmaterial
aningredient:steelcoverbondedrecycledpaper
:covercore
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to organize the receipt of books
5
From Japan
On 2014-11-20 13:13:50
I was looking for a wide file of B5 size, I finally found it relieved. Small size is somewhat unusual, I used A4 size up to now, but the size and size were well saved.
This review is about item#05491902.