Buy more than* S$200* and get FREE SHIPPING

  • Marker Lamp
  • Marker Lamp
  • Marker Lamp
  • Marker Lamp

Marker Lamp Y44Y

by Dowa
3.60 (5)
Item.#
05493555
Mfr.#
Y44Y
Package Qty.
1PC
Ship pack of
1
7.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Between Screw (mm)
43 - 60
Outside Diameter x Height H (phi mm x mm)
90x80
Rated Voltage DC V
24
Color
Yellow
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Mounting in a large vehicle
4
From Japan
On 2017-02-20 09:00:18
Because the price is cheap, I repeat every time and purchase it. I would like to purchase it next time.
This review is about item#5493555.
Used as a side marker lamp for large cars.
5
From Japan
On 2013-05-07 19:32:44
Recent special equipment (panel van / mixer car) this type of marker lamp is often used. It was before (quite a while ago), but when I bought a product made of monotaro, the same type of thing came, but recently a completely different kind of thing has been sent. That did not become usable. So I bought it again. In the future, I would like you to increase the kind of LED object and lens pattern, so that you can combine base and lens.
This review is about item#05493555.
Marker lamp
2
From Japan
On 2013-03-06 09:03:24
It does not shine uniformly, and the shadow of the shading pattern appears.
This review is about item#05493555.
Vehicle bodywork
2
From Japan
On 2012-06-02 12:49:17
Because of the thin color of the lens, the degree of shearness is strong when it is lit at night, and it is close to white though it is a blue lens.
This review is about item#05493546.
I installed it in a loaded car.
5
From Japan
On 2009-01-12 14:47:36
It is superior in confirming the tail of the truck, and it is easy to understand even at night. Installation was also easy.
This review is about item#05493555.