Buy more than* S$200* and get FREE SHIPPING

  • Marker Lens
  • Marker Lens
  • Marker Lens

Marker Lens DS-1776

by Dowa
5.00 (1)
Item.#
05493607
Mfr.#
DS-1776
Package Qty.
1PC
Ship pack of
1
6.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter x Height H (phi mm x mm)
79x76
Color
Red
Inner Diameter (phi mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because it breaks well when loading luggage on a truck, it is for stock
5
From Japan
On 2014-04-10 17:52:09
The price is affordable.
This review is about item#05493582.