Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Halogen Lamp H4u 12V
  • Halogen Lamp H4u 12V
  • Halogen Lamp H4u 12V
  • Halogen Lamp H4u 12V

Halogen Lamp H4u 12V 14-0181U

4.68 (53)
Item.#
05493695
Mfr.#
14-0181U
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Genuine Part Number
Nissan: B6719-U4202 Hino: 04310-1700 Suzuki :99000-74306-531 YAMAHA: 2F9-84314-00-00
Glass Bulb Type
T14.2
Rated Voltage (V)
12
Type
H4u
Compatible
Head lamp (universal type)
Color Temperature (K)
3000
Connector
P 43t-38 edit
Rated Power (W)
60/55
Color
Clear
Customer Reviews
5 star 42
4 star 7
3 star 2
2 star 2
1 star 0
Review Rating: 4.68
53 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
5
From Japan
On 2018-06-06 21:08:44
Used for CELLO 250 FI. It is a compatible product of 2f9-84314-00.
This review is about item#5493695.
Because it was running out
4
From Japan
On 2018-04-21 17:25:09
Since it is a maker item, I am exchanged with confidence. I am saved.
This review is about item#5493695.
Middle made manufacturers only regret
5
From Japan
On 2018-02-07 18:21:09
Until now, I have used H4 balls from various manufacturers Only items that I regret excluding focus · · · Conclude a well-known maker I noticed that there is no choice but to use it.
This review is about item#5493695.
Exchange
5
From Japan
On 2018-02-05 19:20:32
It was good because the main unit price was cheap. Shipping was also coupons, it was cheap and it was good.
This review is about item#5493695.
Headlight exchange
5
From Japan
On 2018-01-09 10:37:33
I could buy it cheaper by purchasing it with a monotaro than other companies.
This review is about item#5493695.
Maintenance of a car
5
From Japan
On 2017-12-25 20:27:53
I bought it since the ball has run out until now, but I made it as a spare as it is worth it.
This review is about item#5493695.
Automobile inspection correspondence
5
From Japan
On 2017-11-13 01:37:20
As a vehicle inspection item, you can use it without any problem with confidence. There is enough durability.
This review is about item#05493695.
For car inspection correspondence
5
From Japan
On 2017-10-23 12:56:47
Although it was with a 180 watt bulb that I purchased at a home center though it received a user inspection, I was able to clear the vehicle inspection with lack of light intensity, but it was able to clear with this item.
This review is about item#5493695.
Car maintenance
5
From Japan
On 2017-09-22 16:09:42
We used it due to bullet bullet break. We are lit without problems
This review is about item#5493695.
Component replacement
4
From Japan
On 2017-07-07 16:30:36
I exchanged myself, so it was cheap. There is no problem in operation
This review is about item#05493695.