Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Stop Rubber
  • Door Stop Rubber
  • Door Stop Rubber

Door Stop Rubber YH-0088

4.00 (3)
Item.#
05493713
Mfr.#
YH-0088
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Model
Mitsubishi Canter
Material
Natural-based rubber
Type
One Ana-daka is 35.5mm
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Trailer chassis rear contact rubber
4
From Japan
On 2017-05-26 07:07:58
Longitudinally and transversely sized slightly larger A little bigger I got buried in the rubber on the home side when rubbing home and the chassis rubbed
This review is about item#40130903.
Outdoor door
4
From Japan
On 2015-06-01 20:59:10
I am satisfied with the price.
This review is about item#40130842.
For hitting track side
4
From Japan
On 2015-04-28 09:30:05
It can be used normally. Hardness is also good just not good to hurt azale.
This review is about item#40130867.