Door Stop Rubber YH-0064
(3)
Item.#
05493722
Mfr.#
YH-0064
Package Qty.
1PC
Ship pack of
1
Item Feature
Compatible Model
-
Type
1 hole, 75 mm height
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
3
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Trailer chassis rear contact rubber
From Japan
On 2017-05-26 07:07:58
Longitudinally and transversely sized slightly larger A little bigger I got buried in the rubber on the home side when rubbing home and the chassis rubbed
Outdoor door
From Japan
On 2015-06-01 20:59:10
I am satisfied with the price.
For hitting track side
From Japan
On 2015-04-28 09:30:05
It can be used normally. Hardness is also good just not good to hurt azale.
Customers Who Bought This Item Also Bought
Top