Buy more than* S$200* and get FREE SHIPPING

  • Light Eva Sheet, Fender

Light Eva Sheet, Fender ND-301

4.49 (65)
Item.#
05493792
Mfr.#
ND-301
Package Qty.
1Sheet
Ship pack of
1
29.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
EVA
Main Compatible Vehicle
Large-sized truck
Height (mm)
900
Thickness (mm)
2
Catch-Phrase
Fender is the appearance of a track.
Width (mm)
600
Color
Red
Caution
Please make sure glossy surfaces face apart when storing.
Customer Reviews
5 star 49
4 star 7
3 star 4
2 star 2
1 star 3
Review Rating: 4.49
65 Customer Reviews
The reviews are automatic translation.
Used as material for mudguard of rally car
5
From Japan
On 2017-06-26 04:01:31
The appearance color was also clean, hardness was reasonable and it was just a good thing as a material for mudguard of a rally car.
This review is about item#35779274.
Truck mudguard
5
From Japan
On 2017-06-25 14:54:50
It was nice to cut to the size you like with the cutter.
This review is about item#35779597.
Used for mudguard
5
From Japan
On 2017-06-21 20:54:44
It is just right size, easy to process, and it looks good, so I would like to use it again.
This review is about item#35779274.
Car maintenance
5
From Japan
On 2017-03-06 20:26:38
Used to DIY mudguard, Processability Good satisfied to cut out the shape exactly as I thought.
This review is about item#5493801.
Car mudguard (competition car)
5
From Japan
On 2017-02-24 14:43:37
It was 600 × 2500 and it was surprisingly odd. Where I want 1000 to be wide.
This review is about item#35779615.
Mudguard
5
From Japan
On 2017-02-23 12:23:57
It is used as Jimny's mudguard by dividing one piece into four. It cracked in the snowfall area when I used it for about 5 years. Because it was yellow, you might have more in the case of other colors. I think that it is enough to think about the price.
This review is about item#35779423.
Repair mudguard of truck
5
From Japan
On 2017-02-22 18:05:33
2 mm may be a bit unreliable. It's hard to find it at the shop front, and it is saved because it is cheap.
This review is about item#35779317.
Front drive Mudguard on the front wheels
5
From Japan
On 2017-02-14 17:19:49
For the purpose of using for mudguard, the hardness is exactly good and the color is also beautiful, so we were able to mud a good condition. The mudguard for the front wheels of the front wheel driven car whose direction changes, the stone that bounces inside damages the floor, but since it can guard widely with this seat, it is quiet in the dart running.
This review is about item#35779274.
For replacement
5
From Japan
On 2017-01-31 18:10:46
Moderate thickness and flexibility are versatile. The price is cheap and easy to handle.
This review is about item#35779405.
Madflap of dirt trial vehicle
5
From Japan
On 2017-01-20 15:19:20
Packing is also solid at this price (it is not rounded), so it is very easy to process and it is the best to make your own madflap. In the past, I asked a material store to have hardness specified urethane cut and it was serious. The color was only candy color, but the times change and Evasheet becomes normal, color and there are many colors, so I also want to use it again.
This review is about item#35779545.