Buy more than* S$200* and get FREE SHIPPING

  • Light Eva Sheet, Fender

Light Eva Sheet, Fender ND-302

4.51 (70)
Item.#
05493801
Mfr.#
ND-302
Package Qty.
1Sheet
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
EVA
Main Compatible Vehicle
Large-sized truck
Height (mm)
600
Thickness (mm)
2
Catch-Phrase
Fender is the appearance of a track.
Width (mm)
500
Color
Red
Caution
Please make sure glossy surfaces face apart when storing.
Customer Reviews
5 star 53
4 star 8
3 star 4
2 star 2
1 star 3
Review Rating: 4.51
70 Customer Reviews
The reviews are automatic translation.
Used as mudguard of rally car
5
From Japan
On 2017-11-27 15:09:01
I used it as a mudguard for rally cars, but both thickness and hardness were reasonably good. I think that it is good on the design side that the color can be chosen.
This review is about item#5493817.
Used as mudguard of truck
5
From Japan
On 2017-11-06 20:28:45
Existing products are expensive and therefore purchased here, and aluminum stripes were attached to the lower edges. Because it made the thickness 2 mm, the weight is light and it will not fit as you flutter. I think that I wanted 3 mm. However, I think price and quality are good. It has already been four years since it has already passed.
This review is about item#5493817.
Costume of truck
4
From Japan
On 2017-10-04 15:17:13
We are satisfied with price and quality. I am glad if you can increase the thickness and color variation.
This review is about item#35779545.
Automobile Maintenance
5
From Japan
On 2017-09-25 10:56:25
Although I was allowed to purchase it as a mat guard of a rally car, I can choose it because it can choose the thickness so I can be very helpful for it.
This review is about item#35779256.
Make private car parts
5
From Japan
On 2017-08-23 21:02:36
I used it for my own madflap making. I can use it without trouble exactly as commercially available items of car supplies store. Durability is also not particularly inferior, there is no problem.
This review is about item#5493792.
Used as material for mudguard of rally car
5
From Japan
On 2017-06-26 04:01:31
The appearance color was also clean, hardness was reasonable and it was just a good thing as a material for mudguard of a rally car.
This review is about item#35779274.
Truck mudguard
5
From Japan
On 2017-06-25 14:54:50
It was nice to cut to the size you like with the cutter.
This review is about item#35779597.
Used for mudguard
5
From Japan
On 2017-06-21 20:54:44
It is just right size, easy to process, and it looks good, so I would like to use it again.
This review is about item#35779274.
Car maintenance
5
From Japan
On 2017-03-06 20:26:38
Used to DIY mudguard, Processability Good satisfied to cut out the shape exactly as I thought.
This review is about item#5493801.
Car mudguard (competition car)
5
From Japan
On 2017-02-24 14:43:37
It was 600 × 2500 and it was surprisingly odd. Where I want 1000 to be wide.
This review is about item#35779615.