The reviews are automatic translation.
For Hino Profia's rear
From Japan
On 2018-04-16 18:57:17
Three millimeters thick was cheap but neat. I also want to buy it.
Used for track mudflaps.
From Japan
On 2018-04-01 14:12:37
It has been 2 years since I bought it, but the color tone has not decayed and it is used without cracking. I bought a very good one.
Mudguard of light tiger
From Japan
On 2018-03-01 08:15:56
4mm does not have to be fluent, but cutting straight with a cutter is a bit difficult.
Mud guard making of automobiles
From Japan
On 2018-02-15 09:14:01
What was originally attached became old and purchased for replacement. The quality is very good, even if making the front / rear center matte flap, the price is also cheap and it is satisfactory for the extra size.
Used as mudguard of rally car
From Japan
On 2017-11-27 15:09:01
I used it as a mudguard for rally cars, but both thickness and hardness were reasonably good. I think that it is good on the design side that the color can be chosen.
Used as mudguard of truck
From Japan
On 2017-11-06 20:28:45
Existing products are expensive and therefore purchased here, and aluminum stripes were attached to the lower edges. Because it made the thickness 2 mm, the weight is light and it will not fit as you flutter. I think that I wanted 3 mm. However, I think price and quality are good. It has already been four years since it has already passed.
Costume of truck
From Japan
On 2017-10-04 15:17:13
We are satisfied with price and quality. I am glad if you can increase the thickness and color variation.
Automobile Maintenance
From Japan
On 2017-09-25 10:56:25
Although I was allowed to purchase it as a mat guard of a rally car, I can choose it because it can choose the thickness so I can be very helpful for it.
Make private car parts
From Japan
On 2017-08-23 21:02:36
I used it for my own madflap making. I can use it without trouble exactly as commercially available items of car supplies store. Durability is also not particularly inferior, there is no problem.
Used as material for mudguard of rally car
From Japan
On 2017-06-26 04:01:31
The appearance color was also clean, hardness was reasonable and it was just a good thing as a material for mudguard of a rally car.