Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A

Normal Windshield Wiper Replacement Rubber, Clean A WB340

by Mita
4.50 (2)
Item.#
05493844
Mfr.#
WB340
Package Qty.
1Box(10PC)
Ship pack of
1
42.59 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Compatible
For passenger cars
Length (mm)
400
Width (mm)
6
Type
Flat spring available
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiper rubber exchange
4
From Japan
On 2014-11-17 15:21:07
Because softer than graphite rubber is less chatter
This review is about item#05493835.
Vehicle inspection at the time of your request
5
From Japan
On 2014-05-29 15:06:45
Fortunately it is possible to purchase have been those with less than half of which was used up to now. Quality may be. Also buy next time.
This review is about item#05493887.