Buy more than* S$200* and get FREE SHIPPING

  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A

Normal Windshield Wiper Replacement Rubber, Clean A WB345

by Mita
4.67 (3)
Item.#
05493853
Mfr.#
WB345
Package Qty.
1Box(10PC)
Ship pack of
1
42.91 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Compatible
For passenger cars
Width (mm)
6
Type
Flat spring available
Length (mm)
450
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Automobile inspection and maintenance
5
From Japan
On 2017-10-18 14:04:23
It is cheap with 10 pieces and it cuts it according to the car and uses it. I did not have to stock extra stock.
This review is about item#5493887.
Wiper rubber exchange
4
From Japan
On 2014-11-17 15:21:07
It is softer than graphite rubber so it is less chattering.
This review is about item#05493835.
Inspection at the time of customer inspection
5
From Japan
On 2014-05-29 15:06:45
I am thankful because I can buy it at less than half price of what I have used so far. Quality is also good. I will also purchase it next time.
This review is about item#05493887.